Menu Search
CORNING CABLE SYSTEMS #CCH-CP06-E4

LANscape Plate, Connector; Aqua; Multimode 50um; Fiber Count: 6

SKU # 47008600380
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Connector Plate
Side A: LC Duplex
Side B: LC Duplex
Fiber Count: 6
Fiber Type: Multimode 50um
Connector Material: Ceramic
Mounting: Patch Panel
Color: Aqua

Additional Info: Application: OM3/4, Enterprise Networks, Data Center LAN/SAN