Menu Search
Fiber Optic Patch Panel Connector Adapters, Loaded Plate, Connector; Aqua; Multimode 50um; Fiber Count: 24
CORNING CABLE SYSTEMS #CCH-CP24-E4

LANscape Plate, Connector; Aqua; Multimode 50um; Fiber Count: 24

SKU # 47008600481
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Adapter Type: Connector Plate
Side A: LC Duplex
Side B: LC Duplex
Fiber Count: 24
Fiber Type: Multimode 50um
Connector Material: Ceramic
Mounting: Patch Panel
Color: Aqua

Additional Info: Application: OM3/4, Enterprise Networks, Data Center LAN/SAN