Pigtail Module Singlemode - OS2 SC - SC

SKU: 47008601220
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Adapter Type: Pigtail Module
Side A: SC
Side B: SC
Fiber Count: 12
Fiber Type: Singlemode (OS2)
Connector Material: Ceramic
Color: Green
Manufacturer Series: LANscape
Fiber Optic Patch Panel Connector Adapters, Loaded: Adapter Type - Pigtail Module; Side A - SC; Side B - SC; Fiber Count - 12; Fiber Type - Singlemode - OS2; Connector Material - Ceramic; Color - Green; Additional Information - Pigtail Length: 9.84 ft (3 m); Manufacturer Series - LANscape
Additional Info: Pigtail Length: 9.84 ft (3 m)