You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CORNING CABLE SYSTEMS #CCH-CP12-11-P03RH

LANscape Panel, Pigtail; Singlemode (OS2); Blue; Fiber Count: 12

SKU # 47008601882
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Fiber Count: 12
Adapter Type: Pigtail Panel
Side A: FC
Side B: FC
Fiber Type: Singlemode (OS2)
Connector Material: Metal
Color: Blue