Menu Search
Fiber Optic Patch Panel Connector Adapters, Loaded Panel, Pigtail; Multimode OM2-50; SC Duplex/SC Duplex
CORNING CABLE SYSTEMS #CCH-CP12-G7-P03CH

LANscape Panel, Pigtail; Multimode OM2-50; SC Duplex/SC Duplex

SKU # 47008600044
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Adapter Type: Pigtail Panel
Side A: SC Duplex
Side B: SC Duplex
Fiber Count: 12
Fiber Type: Multimode OM2-50
Connector Material: Metal
Mounting: Rack Mount
Color: Black

Additional Info: Pigtail Length: 9.84 ft (3 m), Application: Enterprise Networks, Data Center