Menu Search
CORNING CABLE SYSTEMS #WIC-CP1-11

Panel, Connector; Singlemode (OS2); Fiber Count: 6; Blue

SKU # 47008602146
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Connector Panel
Side A: FC
Side B: FC
Fiber Count: 6
Fiber Type: Singlemode (OS2)
Connector Material: Ceramic Sleeve
Mounting: Wall Mount
Color: Blue

Additional Info: Application: Enterprise Networks