Menu Search
Search
CORNING CABLE SYSTEMS #FDC-CP8P-08-19

Panel, Connector; Singlemode; Fiber Count: 8

SKU # 47008696785 Manufacturer Series: FDC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Connector Panel
Side A: ST
Side B: ST
Fiber Count: 8
Fiber Type: Singlemode
Connector Material: Ceramic

Additional Info: Application: Central Office, CATV Environments, Carrier Networks