Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
CORNING CABLE SYSTEMS #FDC-CP1P-12-E4

Panel, Connector; Multimode 50um; Fiber Count: 12

SKU # 47008602035
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Connector Panel
Side A: LC Duplex
Side B: LC Duplex
Fiber Count: 12
Fiber Type: Multimode 50um
Connector Material: Ceramic