Menu Search
CORNING CABLE SYSTEMS #CCH-CP06-G7

LANscape Panel, Connector; Black; Multimode 50um; Fiber Count: 6

SKU # 47008600526
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Connector Plate
Side A: SC Duplex
Side B: SC Duplex
Fiber Count: 6
Fiber Type: Multimode 50um
Connector Material: Ceramic
Mounting: Patch Panel
Color: Black

Additional Info: Application: OM2, Enterprise Networks, Data Center LAN/SAN