Menu Search
CORNING CABLE SYSTEMS #CCH-CP12-G5

LANscape Panel, Connector; Black; Multimode 50um; Fiber Count: 12

SKU # 47008602197
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Connector Plate
Side A: ST Simplex
Side B: ST Simplex
Fiber Count: 12
Fiber Type: Multimode 50um
Connector Material: Ceramic
Mounting: Patch Panel
Color: Black

Additional Info: Application: OM2, Enterprise Networks, Data Center LAN/SAN