Menu Search
Fiber Optic Patch Panel Connector Adapters, Loaded Panel, Connector, (2) Singlemode or Multimode, Beige

CORNING CABLE SYSTEMS #WMO-CP02-AX-35

LANscape Panel, Connector, (2) Singlemode or Multimode, Beige

SKU #47008602678
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Adapter Type: Connector Panel
Fiber Count: 2
Mounting: Surface Mount
Color: Beige

Fiber Optic Patch Panel Connector Adapters, Loaded: Adapter Type - Connector Panel; Fiber Count - 2; Mounting - Surface Mount; Color - Beige; Additional Information - HxWxD: 14.40x14.40x4.06 in, Application: Workstation Multimedia Outlet; Manufacturer Series - LANscape

Additional Info: HxWxD: 14.40x14.40x4.06 in, Application: Workstation Multimedia Outlet