Menu Search
Fiber Optic Patch Panel Connector Adapters, Loaded Interconnect Center Panel, MT-RJ x MT-RJ, 6 Multimode Fiber

CORNING CABLE SYSTEMS #WIC-CP1-1297

Interconnect Center Panel, MT-RJ x MT-RJ, 6 Multimode Fiber

SKU #47008603124
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Adapter Type: Connector Module
Side A: MT-RJ
Side B: MT-RJ
Fiber Count: 6
Fiber Type: Multimode
Mounting: Patch Panel

Fiber Optic Patch Panel Connector Adapters, Loaded: Adapter Type - Connector Module; Side A - MT-RJ; Side B - MT-RJ; Fiber Count - 6; Fiber Type - Multimode; Mounting - Patch Panel