CORNING CABLE SYSTEMS #LDC-CP1P-38

Connector Panel Singlemode - OS2 SC - SC

SKU: 47008602222
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Adapter Type: Connector Panel
Side A: SC
Side B: SC
Fiber Count: 6
Fiber Type: Singlemode (OS2)
Connector Material: Metal Sleeve
Color: Platinum
Manufacturer Series: LGX
Description
Fiber Optic Patch Panel Connector Adapters, Loaded: Adapter Type - Connector Panel; Side A - SC; Side B - SC; Fiber Count - 6; Fiber Type - Singlemode - OS2; Connector Material - Metal Sleeve; Color - Platinum; Additional Information - Application: Central Office, CATV environments, Carrier Networks; Manufacturer Series - LGX
Additional Info: Application: Central Office, CATV environments, Carrier Networks