Menu Search

CORNING CABLE SYSTEMS #ECL-CP06-21

Eclipse Connector Panel Singlemode FC - FC

SKU: 47008696809
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Adapter Type: Connector Panel
Side A: FC
Side B: FC
Fiber Count: 6
Fiber Type: Singlemode
Connector Material: Metal
Mounting: Rack Mount
Color: Black
Description
Fiber Optic Patch Panel Connector Adapters, Loaded: Adapter Type - Connector Panel; Side A - FC; Side B - FC; Fiber Count - 6; Fiber Type - Singlemode; Connector Material - Metal; Mounting - Rack Mount; Color - Black; Additional Information - Application: Central Office, CATV Environments, Carrier Networks; Manufacturer Series - Eclipse
Additional Info: Application: Central Office, CATV Environments, Carrier Networks