Connector Panel Multimode OM2-50 LC Duplex - LC Duplex

SKU: 47008602124
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Adapter Type: Connector Panel
Side A: LC Duplex
Side B: LC Duplex
Fiber Count: 8
Fiber Type: Multimode OM2-50
Connector Material: Ceramic
Mounting: Rack Mount
Color: Black
Manufacturer Series: LANscape
Fiber Optic Patch Panel Connector Adapters, Loaded: Adapter Type - Connector Panel; Side A - LC Duplex; Side B - LC Duplex; Fiber Count - 8; Fiber Type - Multimode OM2-50; Connector Material - Ceramic; Mounting - Rack Mount; Color - Black; Additional Information - Application: Enterprise Networks, Data Center LAN/SAN; Manufacturer Series - LANscape
Additional Info: Application: Enterprise Networks, Data Center LAN/SAN