CORNING CABLE SYSTEMS #WMO-CP02-15T-35

LANscape Connector Panel Multimode 62.5 um ST - ST

SKU: 47008602477
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Adapter Type: Connector Panel
Side A: ST
Side B: ST
Fiber Count: 2
Fiber Type: Multimode 62.5um
Connector Material: Ceramic
Mounting: Surface Mount
Color: Beige
Description
Fiber Optic Patch Panel Connector Adapters, Loaded: Adapter Type - Connector Panel; Side A - ST; Side B - ST; Fiber Count - 2; Fiber Type - Multimode 62.5 um; Connector Material - Ceramic; Mounting - Surface Mount; Color - Beige; Additional Information - HxWxD: 14.40x14.40x4.06 in, Application: Workstation Multimedia Outlet; Manufacturer Series - LANscape
Additional Info: HxWxD: 14.40x14.40x4.06 in, Application: Workstation Multimedia Outlet