Menu Search

CORNING CABLE SYSTEMS #WMO-CP04-E1-35

LANscape Connector Panel Multimode 50 um MT-RJ - MT-RJ

SKU: 47008602424
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Adapter Type: Connector Panel
Side A: MT-RJ
Side B: MT-RJ
Fiber Count: 4
Fiber Type: Multimode 50um
Connector Material: Composite
Mounting: Surface Mount
Color: Beige
Description
Fiber Optic Patch Panel Connector Adapters, Loaded: Adapter Type - Connector Panel; Side A - MT-RJ; Side B - MT-RJ; Fiber Count - 4; Fiber Type - Multimode 50 um; Connector Material - Composite; Mounting - Surface Mount; Color - Beige; Additional Information - HxWxD: 14.40x14.40x4.06 in, Laser Optimized Fiber, Application: Workstation Multimedia Outlet; Manufacturer Series - LANscape
Additional Info: HxWxD: 14.40x14.40x4.06 in, Laser Optimized Fiber, Application: Workstation Multimedia Outlet