Menu Search
CORNING CABLE SYSTEMS #CCH-AM24-05-70T

Plug and Play Connector; Multimode OM3-50; LC/MTP; Fiber Count: 24; Aqua

SKU # 47008698048
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Connector Module
Side A: LC
Side B: MTP
Fiber Count: 24
Fiber Type: Multimode OM3-50
Mounting: Patch Panel
Color: Aqua

Additional Info: With Shuttered, Application: Data Center LAN/SAN