Connector Module Multimode OM1/OM3/OM4-62.5 MTP - SC Duplex

SKU: 47008602893
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Adapter Type: Connector Module
Side A: SC Duplex
Side B: MTP
Fiber Count: 12
Fiber Type: Multimode OM1/OM3/OM4-62.5
Color: Beige, Black
Manufacturer Series: Plug and Play
Fiber Optic Patch Panel Connector Adapters, Loaded: Adapter Type - Connector Module; Side A - SC Duplex; Side B - MTP; Fiber Count - 12; Fiber Type - Multimode OM1/OM3/OM4-62.5; Color - Beige, Black; Additional Information - Application: Data Center LAN/SAN; Manufacturer Series - Plug and Play
Additional Info: Application: Data Center LAN/SAN