You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CORNING CABLE SYSTEMS #CCH-UM24-05-70K

Plug and Play Adapter; Multimode OM1/OM3/OM4-62.5; Beige/Black; Fiber Count: 24

SKU # 47008601827
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Fiber Count: 24
Adapter Type: Universal Connector Module
Side A: LC Duplex
Side B: MTP
Fiber Type: Multimode OM1/OM3/OM4-62.5
Color: Beige, Black

Additional Info: With Shuttered, Application: Data Center LAN/SAN