Menu Search
COMMSCOPE #760148361

TeraSPEED Plate, Connector; Singlemode; Fiber Count: 24; Black/Blue

SKU # 88410440101 Manufacturer Series: 1000-Type
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Connector Plate
Side A: LC Duplex
Side B: LC Duplex
Fiber Count: 24
Fiber Type: Singlemode
Connector Material: Metal Sleeve
Mounting: Patch Panel
Color: Black Panel/Blue Adapter

Additional Info: For Use With Standard RFE Panels