Menu Search
COMMSCOPE #760147967

LazrSPEED Plate, Connector; Fiber Count: 24; Black/Yellow

SKU # 88410439929
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Connector Plate
Side A: LC Duplex
Side B: LC Duplex
Fiber Count: 24
Fiber Type: Multimode Singlemode
Mounting: Patch Panel
Color: Black Panel/Yellow Adapter

Additional Info: For Use With Ready Shelves and Enclosures, Systimax and Uniprise Ready Enclosures