Menu Search
Fiber Optic Patch Panel Connector Adapters, Loaded Plate, Connector; Fiber Count: 12; Black/Orange
COMMSCOPE #760147819

LazrSPEED Plate, Connector; Fiber Count: 12; Black/Orange

SKU # 88410439928
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Adapter Type: Connector Plate
Side A: LC Duplex
Side B: LC Duplex
Fiber Count: 12
Fiber Type: Multimode Singlemode
Mounting: Patch Panel
Color: Black Panel/Orange Adapter

Additional Info: For Use With Ready Shelves and Enclosures, Systimax and Uniprise Ready Enclosures