Menu Search
Fiber Optic Patch Panel Connector Adapters, Loaded Distribution Panel Multimode 50.0 um OM2+/OM3/OM4 SC - SC

COMMSCOPE #760134551

Distribution Panel Multimode 50.0 um OM2+/OM3/OM4 SC - SC

SKU #88410493038
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Adapter Type: Distribution Panel
Side A: SC
Side B: SC
Fiber Count: 12
Fiber Type: Multimode 50.0 um OM2+/OM3/OM4
Mounting: Surface
Color: Aqua

Fiber Optic Patch Panel Connector Adapters, Loaded: Adapter Type - Distribution Panel; Side A - SC; Side B - SC; Fiber Count - 12; Fiber Type - Multimode 50.0 um OM2+/OM3/OM4; Mounting - Surface; Color - Aqua