COMMSCOPE #760109504

Connector Module Singlemode LC - LC

SKU: 88410452545
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Adapter Type: Connector Module
Side A: LC
Side B: LC
Fiber Count: 12
Fiber Type: Singlemode
Mounting: Patch Panel
Color: Green
Manufacturer Series: TeraSPEED
Description
Fiber Optic Patch Panel Connector Adapters, Loaded: Adapter Type - Connector Module; Side A - LC; Side B - LC; Fiber Count - 12; Fiber Type - Singlemode; Mounting - Patch Panel; Color - Green; Manufacturer Series - TeraSPEED