Menu Search
Fiber Optic Patch Panel Connector Adapters, Loaded Adapter, Ganged; White/Beige; Fiber Count: 6
COMMSCOPE #760148049

Adapter, Ganged; White/Beige; Fiber Count: 6

SKU # 88410439937 Manufacturer Series: 1000-Type
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Adapter Type: Ganged Adapter
Side A: ST
Side B: ST
Fiber Count: 6
Fiber Type: OptiSPEED Multimode 62.5 um OM1
Mounting: Shelves and Wall Mount Enclosures
Color: White Panel/Beige Adapter

Additional Info: Total Ports: 3, Shuttered Adapters