Menu Search
COMMSCOPE #760147637

TeraSPEED Adapter, Ganged; Singlemode; Fiber Count: 12; Black/Green

SKU # 88410439900
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Ganged Adapters
Side A: LC
Side B: LC
Fiber Count: 12
Fiber Type: Singlemode
Mounting: Patch Panel
Color: Black Panel/Green Adapter

Additional Info: For Use With Ready Shelves and Enclosures, Systimax and Uniprise Ready Enclosures