Menu Search

PANDUIT #QPPABL

QuickNet™ Patch Panel Adapter, Black

SKU #07498399604
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Adapter Plate
Mounting: Patch Panel
Color: Black
Dimensions: HxD: 0.81 x 1.62 in.

Fiber Optic Patch Panel Connector Adapters, Empty-Blank: Type - Adapter Plate; Mounting - Patch Panel; Color - Black; Dimensions - 0.81 in. H x 1.62 in. D; Additional Information - 6 Port, Accepts Mini-Com Modules for UTP, Fiber Optic, And Audio/Visual Applications; Manufacturer Series - QuickNet

Additional Info: 6 Port, Accepts Mini-Com Modules for UTP, Fiber Optic, And Audio/Visual Applications