Menu Search
Fiber Optic Patch Panel Connector Adapters, Empty-Blank Adapter Panel, Wall Mount, ST Simplex Outlet, 6Port
COMMSCOPE #760147710

Adapter Panel, Wall Mount, ST Simplex Outlet, 6Port

SKU # 88410439933
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Adapter Panel
Outlet Capacity: 6
Outlet Opening: ST Simplex
Fiber Capacity: 6 Fiber
Mounting: Wall Mount
Color: Black

Fiber Optic Patch Panel Connector Adapters, Empty-Blank: Type - Adapter Panel; Outlet Capacity - 6; Outlet Opening - ST Simplex; Fiber Capacity - 6 Fiber; Mounting - Wall Mount; Color - Black; Additional Information - Unpopulated Interface

Additional Info: Unpopulated Interface