Menu Search
Search
TRIPP-LITE #N354-03M

Cable, Fiber; Singelmode 8.3/125 um; Duplex; 10 ft.(3m)

SKU # 03733211789
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65 View more versions of this product
Length: 10 ft.
Length - Metric: 3m
Type: Fiber Patch Cord
Transmission Mode: Singlemode
Cable Construction: Duplex
End Connector - A: SC
End Connector - B: ST
Jacket Rating: CM

Additional Info: Color: Yellow, 2 Fiber

Warning – California Prop 65

This product may contain lead and lead compounds and/or diethylhexylphthalate (DEHP) which are known by the State of California to cause cancer and birth defects or other reproductive harm.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.