Menu Search
Fiber Optic Patch Cords Cable, Fiber; Singelmode 8.3/125 um; Duplex; 10 ft.(3m)
TRIPP-LITE #N356-03M

Cable, Fiber; Singelmode 8.3/125 um; Duplex; 10 ft.(3m)

SKU # 03733209804
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Patch Cord
Fiber Type: Singlemode, 8.3/125 um
Cable Type: Duplex
End Connector - A: SC
End Connector - B: SC
Jacket Rating: OFNR
Length - Metric: 3m
Length - Imperial: 10 ft.

Additional Info: Fiber: OM1 Zipcord Cable, Yellow PVC Jacketed, 4 Fiber