Menu Search
Search
TRIPP-LITE #N310-006

Cable, Fiber; Multimode 62.5/125um; Duplex; 6 ft.(1.8m)

SKU # 03733204208
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65 View more versions of this product
Length: 6 ft.
Length - Metric: 1.8m
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: MT-RJ
End Connector - B: SC
Jacket Rating: CM
Fiber Type: OM1

Additional Info: Color: Orange, Fiber: OM1

Warning – California Prop 65

This product may contain lead and lead compounds and/or diethylhexylphthalate (DEHP) which are known by the State of California to cause cancer and birth defects or other reproductive harm.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.