Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode 50/125um; Duplex; 10 ft.(3m)

TRIPP-LITE #N516-03M

Cable, Fiber; Multimode 50/125um; Duplex; 10 ft.(3m)

SKU #03733211722
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Patch Cord
Fiber Type: Multimode 50/125um
Cable Type: Duplex
End Connector - A: LC
End Connector - B: SC
Length - Metric: 3m
Length - Imperial: 10 ft.

Additional Info: Color: Orange, Fiber: OM2, 2 Fiber