Menu Search
Fiber Optic Patch Cords Cable, Fiber; Singlemode; Duplex; 9.8 ft.(3m)

SIEMON COMPANY #787802GD120003M-PRJ995364-

Pretium Edge Cable, Fiber; Singlemode; Duplex; 9.8 ft.(3m)

SKU #47601398622
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Patch Cord
Fiber Type: Singlemode
Cable Type: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: OFNR
Length - Metric: 3m
Length - Imperial: 9.8 ft.

Additional Info: Fiber: OS2, Yellow Jacket, 2 Fiber