Menu Search

SIEMON COMPANY #727202R5120002M-PRJ995364

Cable, Fiber; Singlemode; Duplex; 6.5 ft.(2m)

SKU: 47601398979
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fiber Patch Cord
Fiber Type: Singlemode
Cable Type: Duplex
End Connector - A: SC
End Connector - B: SC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: OFNR
Length - Metric: 2m
Length - Imperial: 6.5 ft.
Additional Info: Fiber: OS2, 2.0mm zipcord, Yellow Jacket, Jumper, 2 Fiber