Menu Search
Search
SIEMON COMPANY #FJ2-LCLC5L-03AQ

Cable, Fiber; Multimode 50um; Duplex; 9.8 ft.(3m)

SKU # 70041652884 Manufacturer Series: XGLO
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 9.8 ft.
Length - Metric: 3m
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
Jacket Rating: CM

Additional Info: Color: Aqua, Fiber Jumper