Menu Search
Search
PANDUIT #F92ERQ1Q1SNF015

Patch Cord; OS2; LC Duplex-LC; Riser (OFNR); 15 ft.

SKU # 07498308484
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 15 ft.
Type: Fiber Optic Patch Cord
Transmission Mode: Singlemode
Cable Construction: Duplex
End Connector - A: LC Duplex
End Connector - B: LC
Jacket Rating: Riser (OFNR)
Fiber Type: OS2
Speed: 9/125 um
Color: Yellow