Menu Search
Fiber Optic Patch Cords Patch Cord; 2-Fiber; OM4; LC-LC; OFNR; 1.6mm Cable; 42m
PANDUIT #FZ2ERQ1Q1SNM042

HD Flex™ Patch Cord; 2-Fiber; OM4; LC-LC; OFNR; 1.6mm Cable; 42m

SKU # 07498399573
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Unable to add item to cart. Please try again.
Type: Patch Cord, 2-Fiber
Fiber Type: OM4 50/125um
Cable Type: 1.6mm
End Connector - A: 1st Gen (Low Profile Duplex LC)
End Connector - B: 1st Gen (Low Profile Duplex LC)
End Type A: LC Push-Pull Connector
End Type B: LC Push-Pull Connector
Jacket Rating: Optical Fiber Nonconductive Riser (OFNR)
Length - Metric: 42m
Color: Aqua

Additional Info: Performance/Construction: Standard IL / Straight Through (A-B)