Menu Search

PANDUIT #F9S3-3M3Y

Opti-Core Cable, Fiber; Singlemode 9/125 um; Simplex; 9.8 ft.(3m)

SKU: 07498304658
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Patch Cord
Fiber Type: Singlemode 9/125 um
Cable Type: Simplex
End Connector - A: SC
End Connector - B: SC
Jacket Rating: OFNR
Length - Metric: 3m
Length - Imperial: 9.8 ft.
Additional Info: Fiber: OS1 - 3.0 mm Jacketed Cable, 1 Fiber