Menu Search
Fiber Optic Patch Cords Cable, Fiber; Singlemode 9/125 um; Simplex; 6.6 ft.(2m)
PANDUIT #F9S3-3M2Y

Opti-Core Cable, Fiber; Singlemode 9/125 um; Simplex; 6.6 ft.(2m)

SKU # 07498304656
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Patch Cord
Fiber Type: Singlemode 9/125 um
Cable Type: Simplex
End Connector - A: SC
End Connector - B: SC
Jacket Rating: OFNR
Length - Metric: 2m
Length - Imperial: 6.6 ft.

Additional Info: Fiber: OS1 - 3.0 mm Jacketed Cable, 1 Fiber