Menu Search
Fiber Optic Patch Cords Cable, Fiber; Singlemode 9/125 um; Simplex; 3.2 ft.(1m)

PANDUIT #F9F10-10M1Y

Opti-Core Cable, Fiber; Singlemode 9/125 um; Simplex; 3.2 ft.(1m)

SKU #07498304583
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Patch Cord
Fiber Type: Singlemode 9/125 um
Cable Type: Simplex
End Connector - A: LC
End Connector - B: LC
Jacket Rating: OFNR
Length - Metric: 1m
Length - Imperial: 3.2 ft.

Additional Info: Fiber: OS1 - 1.6mm Jacketed Cable, 1 Fiber