Menu Search
Fiber Optic Patch Cords Cable, Fiber; Singlemode 9/125 um; Duplex; 32.8 ft.(10m)

PANDUIT #F9E10-10M10Y

Opti-Core Cable, Fiber; Singlemode 9/125 um; Duplex; 32.8 ft.(10m)

SKU #07498304532
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Patch Cord
Fiber Type: Singlemode 9/125 um
Cable Type: Duplex
End Connector - A: LC
End Connector - B: LC
Jacket Rating: OFNR
Length - Metric: 10m
Length - Imperial: 32.8 ft.

Additional Info: Fiber: OS1 - 1.6 mm Zipcord Jacketed Cable, 2 Fiber