Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode 62.5/125um; Simplex; 32.8 ft.(10m)
PANDUIT #F6F10-10M10Y

Opti-Core Cable, Fiber; Multimode 62.5/125um; Simplex; 32.8 ft.(10m)

SKU # 07498304246
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Patch Cord
Fiber Type: Multimode 62.5/125um
Cable Type: Simplex
End Connector - A: LC
End Connector - B: LC
Jacket Rating: OFNR
Length - Metric: 10m
Length - Imperial: 32.8 ft.

Additional Info: Fiber: OM1 - 1.6mm Jacketed Cable, 1 Fiber