Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode 62.5/125um; Duplex; 9.8 ft.(3m)

PANDUIT #F6D6P-6JM3Y

Opti-Core Cable, Fiber; Multimode 62.5/125um; Duplex; 9.8 ft.(3m)

SKU #78498481424
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Patch Cord
Fiber Type: Multimode 62.5/125um
Cable Type: Duplex
End Connector - A: FJ Plug
End Connector - B: FJ Jack
Jacket Rating: OFNR
Length - Metric: 3m
Length - Imperial: 9.8 ft.

Fiber Optic Patch Cords: Type - Fiber Patch Cord; Fiber Type - Multimode, 62.5/125 um; Cable Type - Duplex; End Connector - A - FJ Plug; End Connector - B - FJ Jack; Jacket Rating - OFNR; Length - Metric - 3.0m; Length - Imperial - 9.8 ft; Additional Info