Menu Search
PANDUIT #F6D2-3M3Y

Opti-Core Cable, Fiber; Multimode 62.5/125um; Duplex; 9.8 ft.(3m)

SKU # 07498304034
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Fiber Type: Multimode 62.5/125um
Cable Type: Duplex
End Connector - A: ST
End Connector - B: SC
Jacket Rating: OFNR
Length - Metric: 3m
Length - Imperial: 9.8 ft.

Additional Info: Fiber: OM1 - 3.0 mm Zipcord Jacketed Cable, 2 Fiber