Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode 62.5/125um; Duplex; 6.6 ft.(2m)

PANDUIT #F6E10-10M2Y

Opti-Core Cable, Fiber; Multimode 62.5/125um; Duplex; 6.6 ft.(2m)

SKU #07498304192
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Patch Cord
Fiber Type: Multimode 62.5/125um
Cable Type: Duplex
End Connector - A: LC
End Connector - B: LC
Jacket Rating: OFNR
Length - Metric: 2m
Length - Imperial: 6.6 ft.

Additional Info: Fiber: OM1 - 1.6mm Zipcord Jacketed Cable, 2 Fiber