Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode 62.5/125um; Duplex; 32.8 ft.(10m)
PANDUIT #F6D6PQ-3M10Y

Opti-Core Cable, Fiber; Multimode 62.5/125um; Duplex; 32.8 ft.(10m)

SKU # 78498481414
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Patch Cord
Fiber Type: Multimode 62.5/125um
Cable Type: Duplex
End Connector - A: FJ Plug (Keyed Q)
End Connector - B: SC
Jacket Rating: OFNR
Length - Metric: 10m
Length - Imperial: 32.8 ft.

Fiber Optic Patch Cords: Type - Fiber Patch Cord; Fiber Type - Multimode, 62.5/125 um; Cable Type - Duplex; End Connector - A - FJ Plug (Keyed Q); End Connector - B - SC; Jacket Rating - OFNR; Length - Metric - 10.0m; Length - Imperial - 32.8 ft; Addition