Menu Search

PANDUIT #F6E10A-10AM1

Opti-Core Cable, Fiber; Multimode 62.5/125um; Duplex; 3.2 ft.(1m)

SKU: 07498306868
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Patch Cord
Fiber Type: Multimode 62.5/125um
Cable Type: Duplex
End Connector - A: LC (Keyed A)
End Connector - B: LC (Keyed A)
Jacket Rating: OFNR
Length - Metric: 1m
Length - Imperial: 3.2 ft.
Additional Info: Fiber: OM1 - 1.6 mm Zipcord Jacketed Cable, 2 Fiber