Menu Search
PANDUIT #FXE10D-10DM2

Opti-Core Cable, Fiber; Multimode 50/125um; Duplex; 6.6 ft.(2m)

SKU # 07498302777 Manufacturer Series: 10Gig
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Fiber Type: Multimode 50/125um
Cable Type: Duplex
End Connector - A: LC
End Connector - B: LC
Jacket Rating: OFNR
Length - Metric: 2m
Length - Imperial: 6.6 ft.

Additional Info: Cable Color: Aqua, Cable Size: 1.6mm, Fiber Count: 2