Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode 50/125um; Duplex; 49.2 ft.(15m)
PANDUIT #F5E3-10M15Y

Opti-Core Cable, Fiber; Multimode 50/125um; Duplex; 49.2 ft.(15m)

SKU # 07498303875
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Patch Cord
Fiber Type: Multimode 50/125um
Cable Type: Duplex
End Connector - A: SC
End Connector - B: LC
Jacket Rating: OFNR
Length - Metric: 15m
Length - Imperial: 49.2 ft.

Additional Info: Fiber: OM2 - 1.6 mm Zipcord Jacketed Cable, 2 Fiber